£10.09
Ex VAT
£12.11
Inc VAT
Product Details
Product Specification
LCMX Coromant U Insert For Drilling
Insert Grade 1120
(P40)(M35)(K20)(N20)(S35)(H20) PVD Ti(C,N) coated grade for use on Steel,Stainless Steel,Cast Iron,Non-ferrous Materials,Heat Resistant Super Alloys and Hardened Materials
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | P53 |
Drilling System | CoroDrill 880 |
ECLASS Code | 28039190 |
Finish/Coating | TiCN |
Insert Size | 202 |
Insert Style | LCMX |
ISO Category Grade | K M P |
ISO Designation | LCMX 020204-P53 |
Manufacturer Grade | GC1120 |
Material | Carbide |
MFR Part No. | 10912915 |
Series | 880 |
Shape | Rectangle |
UNSPSC Code | 23242106 |