£10.69
Ex VAT
£12.83
Inc VAT
4 Variations Available
Product Details
Product Specification
LCMX Coromant U Insert For Drilling
Insert Grade 235
(P40)(M35) CVD Ti (CN), TiN coated grade for use on Steel and Stainless Steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 53 |
Drilling System | CoroDrill 880 |
ECLASS Code | 28039190 |
Finish/Coating | TiCN/TiN |
Insert Size | 303 |
Insert Style | LCMX |
ISO Category Grade | M P |
ISO Designation | LCMX 030308-53 |
Manufacturer Grade | GC235 |
Material | Carbide |
MFR Part No. | 10090323 |
Series | 880 |
Shape | Rectangle |
UNSPSC Code | 23242106 |