£10.69
Ex VAT
£12.83
Inc VAT
8 Variations Available
Product Details
Product Specification
These LCMX Coromant U inserts for drilling are ideal for use when working on a wide variety of materials. Manufactured from grade 1020 carbide and finished with a TiN coating, the inserts can be purchased in a range of sizes and specifications.
Features and Benefits
• Manufactured from grade 1020 carbide for resilience
• Finished with a TiN coating for further product protection
• Part of the Coromant U series which can be used in broad machining conditions for versatility
• Available in a wide range of sizes and specifications to suit your specific needs
Typical Applications
• Suited for use on steels including stainless and hardened steels, cast iron, non-ferrous materials and heat resistant super alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 53 |
Drilling System | CoroDrill 881 |
ECLASS Code | 28039190 |
Finish/Coating | TiN |
Insert Size | 303 |
Insert Style | LCMX |
ISO Category Grade | H K M N P S |
ISO Designation | LCMX 030308-53 |
Manufacturer Grade | 1020 |
Material | Carbide |
MFR Part No. | 10738696 |
Pack Size | 1 |
Series | Coromant U |
Shape | 80° Rhombic |
UNSPSC Code | 23242106 |