£8.49
Ex VAT
£10.19
Inc VAT
2 Variations Available
Product Details
Product Specification
LCMX Coromant U Drilling Inserts
Insert Grade H13A
(M20)(K20)(N20)(S20) Uncoated grade for use on Stainless Steel,Cast Iron,Non-ferrous Material and Heat Resistant Super Alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 53 |
ECLASS Code | 28039190 |
Insert Size | 0303 |
Insert Style | LCMX |
ISO Category Grade | K N S |
ISO Designation | LCMX 030308-53 |
Manufacturer Grade | GCH13A |
Shape | Rectangle |
UNSPSC Code | 23242106 |