£9.79
Ex VAT
£11.75
Inc VAT
6 Variations Available
Product Details
Product Specification
These LCMX Coromant U inserts are suited for drilling applications in steels, cast iron, non-ferrous materials and heat resistant super alloys. Manufactured from grade 3040 carbide and finished with a TiCN and Al2O3 coating, the drill inserts can stand up to demanding plunge drilling operations and have a high material removal rate.
Features and Benefits
• Part of the Coromant U range that can be used in broad machining conditions for versatility in use
• Finished with a TiCN and Al2O3 coating for improved product longevity
• Manufactured from grade 3040 carbide for overall resilience
• Available in a variety of sizes and specifications to suit your specific requirements
Typical Applications
• Suited for use on steels including stainless and hardened steels, cast iron as well as heat resistant super alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 58 |
Drilling System | CoroDrill 881 |
ECLASS Code | 28039190 |
Finish/Coating | MTCVD TiCN-Al2O3 |
Insert Size | 040304 |
Insert Style | LCMX |
ISO Category Grade | H K M P |
ISO Designation | LCMX 04 03 04-58 3040 |
Manufacturer Grade | 3040 |
Material | Carbide |
MFR Part No. | 11101230 |
Series | Coromant U |
Shape | Rectangle |
UNSPSC Code | 23242106 |