£12.09
Ex VAT
£14.51
Inc VAT
5 Variations Available
Product Details
Product Specification
SOMT-DT: Inserts with a DT chipformer for DR drills, for general applications at medium-to-high feed rates.
Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Grade: IC808
A hard, fine grain substrate with excellent chipping resistance, combined with a new 'SUMO TEC' TiAlN PVD coating. Provides high wear resistance. Recommended for a very wide range of materials.
ISO Range - P/M/K: (P15-P30)(M20-M30)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN/AlTiN+TiN
Attribute | Value |
---|---|
Brand | Iscar |
Drilling System | Dr-Twist |
ECLASS Code | 28039190 |
ISO Designation | SOMT 120408-DT |
Manufacturer Grade | IC908 |
MFR Part No. | 5505289 |
UNSPSC Code | 23242106 |