£10.49
Ex VAT
£12.59
Inc VAT
6 Variations Available
Product Details
Product Specification
SOMX-DT Inserts for DR drills with DT chipformer for medium-to-high feeds general use applications.
Features and Benefits
• Hard construction with excellent chipping resistance
• TiAlN PVD coating for prolonged tool life
• High wear and oxidation resistance
Grade : IC908
• ISO Range - P/M/K (P15-P30)(M20-M30)(K20-K40)
• ISO Range - H/S/N (H10-H20)(S10-S25)
• Grade or Coating Type: PVD
• Coating Layers: TiAlN
Typical applications
• Hole drilling
• Steel
• Cast iron
Attribute | Value |
---|---|
Brand | Iscar |
Drilling System | Dr-Twist |
ECLASS Code | 28039190 |
ISO Designation | SOMX 070305-DT |
Manufacturer Grade | IC908 |
MFR Part No. | 5506341 |
UNSPSC Code | 23242106 |