£12.19
Ex VAT
£14.63
Inc VAT
5 Variations Available
Product Details
Product Specification
WCMX Drilling Inserts
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 51 |
Drilling System | CoroDrill 880 |
ECLASS Code | 28039190 |
Finish/Coating | TiCN/TiN |
Insert Size | 804 |
Insert Style | WCMX |
ISO Category Grade | M P |
ISO Designation | WCMX 080412R-51 |
Manufacturer Grade | 235 |
Material | Carbide |
MFR Part No. | 5756273 |
Series | 880 |
Shape | Trigon |
UNSPSC Code | 23242106 |