noscriptIscar XCGT 090300-45DT INSERT GRADE IC508 5505630 | Cromwell Tools

Iscar

XCGT 090300-45DT INSERT GRADE IC508

SKU:

ISC1317250M

MPN:

5505630

£13.19

Ex VAT

£15.83

Inc VAT

AVAILABLE TO ORDER

    Product Details

    XCGT-DT: Chamfering inserts used on drill holders together with UNISUMOCHAM or UNICHAMDRILL drills for chamfering and drilling in one operation.


    Grade: IC508
    A tough submicron substrate, TiCN+TiN PVD coated grade. Designed for machining wide range of materials at low to medium cutting speeds, interrupted cut and unfavorable conditions. Excellent notch wear and built-up edge resistance.
    ISO Range - P/M/K: (P20-P40)(M20-M30)(K20-K30)
    ISO Range - H/S/N: (H10-H20)(S10-S40)(N10-N30)
    Grade or Coating Type: PVD
    Coating Layers: TiCN+TiN


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    28039190

    UNSPSC Code

    23242106