noscriptRohm 061032 614-00 3MT H/D REV OLV CENTRE ONLY 61032 | Cromwell Tools

Rohm

061032 614-00 3MT H/D REV OLV CENTRE ONLY

SKU:

ROM4884035K

MPN:

61032

£227.00

Ex VAT

£272.40

Inc VAT

OUT OF STOCK

    Product Details

    Type 614 A
    Supplied without inserts.


    For greater flexibility. Bodies and points manufactured from hardened and ground high grade tool steel, for improved resistance to wear extending tool operating life. Precision manufactured bearings evenly distribute axial load for smooth operation, reducing friction and heat build up. The bearings are protected by seals to prevent dirt and coolant ingress. Modern bevel head design allows unhindered approach of toolholders and lathe tools to the workpiece.


    Product Specification
    Attribute
    Value

    Brand

    Rohm

    EAN

    4019208017198

    ECLASS Code

    23049190

    Features

    Concentricity Deviation max. 0.01 Heavy Duty High Concentricity High Speeds Triple Bearing Method

    MFR Part No.

    61032

    Morse Taper

    3MT

    UNSPSC Code

    23153013

    Weight

    150kg