noscriptRohm 362080 600-20 2MT REVOLVING CENTRE 362080 | Cromwell Tools

Rohm

362080 600-20 2MT REVOLVING CENTRE

SKU:

ROM4882120K

MPN:

362080

£209.00

Ex VAT

£250.80

Inc VAT

IN STOCK (5)

    Product Details

    Type 600-20
    With extended live centre.


    Manufactured from hardened and ground high grade tool steel, for improved resistance to wear extending tool operating life. Precision manufactured bearings evenly distribute axial load for smooth operation, reducing friction and heat build up. The bearings are protected by seals to prevent dirt and coolant ingress. Modern bevel head design allows unhindered approach of toolholders and lathe tools to the workpiece


    Product Specification
    Attribute
    Value

    Brand

    Rohm

    EAN

    4019208094410

    ECLASS Code

    23049190

    Features

    Concentricity Deviation Max. 0,01 Heavy Duty High Concentricity High Speeds Triple Bearing Method

    Maximum RPM

    7000rpm

    MFR Part No.

    362080

    Morse Taper

    2MT

    UNSPSC Code

    23153013

    Weight

    0.3kg