Sherwood

REVOLVING CENTRE 2MT HEAVY DUTY

SKU:

SHR4886722K

MPN:

C071010

£80.99

Ex VAT

£97.19

Inc VAT

IN STOCK (15)

    Product Details

    Manufactured from high alloy steel, heat-treated, and precision ground, this tool is designed for heavy load and high production applications. It features heavy-duty precision taper roller and thrust bearings to support both radial and axial loads. The tool offers a maximum runout of 0.005mm for No.2 to 5 taper, ensuring precise and reliable performance. Ideal for demanding environments, it provides durability and efficiency. With its robust construction and precise engineering, this tool meets the main criteria for durability and precision in machining operations.


    Features and Benefits
    • Made from high alloy steel, heat-treated and precision ground
    • Heavy-duty precision taper roller and thrust bearings support radial and axial loads
    • Designed for heavy load and high production applications
    • Maximum runout of 0.005mm for No.2 to 5 taper
    • Ensures durability and efficiency in demanding environments


    Product Specification
    Attribute
    Value

    Axial Load @100

    350kgf

    Axial Load @3000

    100kgf

    Brand

    Sherwood

    EAN

    5036140495531

    ECLASS Code

    23049190

    Grade

    AT5

    Maximum Radial Load

    20kgf

    Maximum RPM

    4000rpm

    MFR Part No.

    C071010

    Morse Taper

    2MT

    Radial Load @100

    85kgf

    Type

    Revolving Centre

    UNSPSC Code

    23153013

    Weight

    0.55kg