noscriptIndexa REVOLVING CENTRE 5MT HEAVY DUTY 4882050K | Cromwell Tools

Indexa

REVOLVING CENTRE 5MT HEAVY DUTY

SKU:

IND4882050K

MPN:

4882050K

£327.00

Ex VAT

£392.40

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from high alloy steel, heat treated and precision ground. Fitted with heavy duty precision taper roller and thrust bearings to support both radial and axial loads. The 60° point is ground after assembly for absolute concentricity. Designed for heavy load and high production applications where durability is the main criteria. Mounting Tapers are accurate to DIN228 Form A, Tolerance Class AT5.


    Maximum runout:
    No.2 to 5 taper: 0.005mm.
    No.6 taper: 0.010mm.


    (1)@2500rpm; (2)@2000rpm; (3)1000rpm


    Product Documents
    Product Specification
    Attribute
    Value

    Axial Load @100

    1200kgf

    Axial Load @3000

    500(1)kgf

    Brand

    Indexa

    EAN

    5036140238626

    ECLASS Code

    23049190

    Maximum Radial Load

    350kgf

    Maximum RPM

    2500rpm

    Morse Taper

    5

    Radial Load @100

    800kgf

    Standards Met

    DIN228 Form A

    Type

    Revolving Centre

    UNSPSC Code

    23153013

    Weight

    3.55kg