£147.00
Ex VAT
£176.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Manufactured from high alloy steel, heat-treated, and precision ground, this tool is designed for heavy load and high production applications. It features heavy-duty precision taper roller and thrust bearings to support both radial and axial loads. The tool offers a maximum runout of 0.005mm for No.2 to 5 taper, ensuring precise and reliable performance. Ideal for demanding environments, it provides durability and efficiency. With its robust construction and precise engineering, this tool meets the main criteria for durability and precision in machining operations.
Features and Benefits
• Made from high alloy steel, heat-treated and precision ground
• Heavy-duty precision taper roller and thrust bearings support radial and axial loads
• Designed for heavy load and high production applications
• Maximum runout of 0.005mm for No.2 to 5 taper
• Ensures durability and efficiency in demanding environments
Attribute | Value |
---|---|
Axial Load @100 | 1200kgf |
Axial Load @3000 | 500(1)kgf |
Brand | Sherwood |
EAN | 5036140495562 |
ECLASS Code | 23049190 |
Grade | AT8 |
Maximum Radial Load | 350kgf |
Maximum RPM | 2500rpm |
MFR Part No. | C071310 |
Morse Taper | 5MT |
Radial Load @100 | 800kgf |
Type | Revolving Centre |
UNSPSC Code | 23153013 |
Weight | 4kg |