SKU:
SHR0618835D
MPN:
SHR-061-8835D
£28.79
Ex VAT
£34.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Centre cutting. Weldon shank to DIN1835B. Cutting diameter to js12. Shank diameter to h6. Manufactured to DIN standards.
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutter Diameter | 18mm |
Cutter Diameter Tolerance | js12 |
Cutting Direction | Right Hand |
EAN | 5036140420748 |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Length | 32mm |
Helix Direction | Right Hand |
Length Type | Regular |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
Milling Application | High-feed Milling Roughing |
Number of Flutes | 4 |
Overall Length | 92mm |
Pitch | Fine |
Plunge Type | Centre Cutting |
Reach Type | Standard Neck |
Shank Diameter | 16mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B DIN Standards |
UNSPSC Code | 23241614 |