SKU:
SHR0618802L
MPN:
SHR-061-8802L
£63.99
Ex VAT
£76.79
Inc VAT
Product Details
Product Specification
Centre cutting. Weldon shank to DIN1835B. Cutting diameter to js12. Shank diameter to h6. Manufactured to DIN standards.
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutter Diameter | 12mm |
Cutter Diameter Tolerance | js12 |
Cutting Direction | Right Hand |
EAN | 5036140420571 |
ECLASS Code | 21010500 |
Finish/Coating | Bright |
Flute Length | 62mm |
Helix Direction | Right Hand |
Length Type | Long |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
Milling Application | High-feed Milling Roughing |
Number of Flutes | 4 |
Overall Length | 110mm |
Pitch | Coarse |
Plunge Type | Centre Cutting |
Shank Diameter | 12mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B |
UNSPSC Code | 23241614 |