SKU:
SHR0618701A
MPN:
SHR-061-8701A
£43.49
Ex VAT
£52.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Regular Series - Multi Flute.
Centre cutting. Weldon shank to DIN1835B.
Cutting diameter to js12. Shank diameter
to h6. Manufactured to DIN standards.
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutter Diameter | 6mm |
Cutter Diameter Tolerance | js12 |
Cutting Direction | Right Hand |
EAN | 5036140420205 |
ECLASS Code | 21010500 |
Finish/Coating | Bright |
Flute Length | 10mm |
Helix Direction | Right Hand |
Length Type | Regular |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
Milling Application | High-feed Milling Roughing |
Number of Flutes | 4 |
Overall Length | 57mm |
Pitch | Coarse |
Plunge Type | Non-centre Cutting |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B |
UNSPSC Code | 23241614 |