SKU:
SHR0616654D
MPN:
0616654D
£63.69
Ex VAT
£76.43
Inc VAT
Product Details
Product Specification
Long Series Type K432T.
Knuckle Form.
For use when high metal removal rates area required. Bright finish. Flute type: 25° spiral, oughing truncated. Shank diameter to js14.
Inch Tolerances:
Diameter ± 0.005".
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutter Diameter | 1/2in. |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Finish/Coating | Bright |
Flute Length | 1-15/16in. |
Helix Angle | 25° |
Helix Direction | Right Hand |
Length Type | Long |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Milling Application | High-feed Milling Roughing |
Number of Flutes | 4 |
Pitch | Coarse |
Plunge Type | Non-centre Cutting |
Series | K432T |
Shank Diameter | 1/2in. |
Shank Diameter Tolerance | js14 |
Shank Type | Threaded |
UNSPSC Code | 23241614 |