noscriptSwissTech 20.0mm ST/SH FINE ROUGH END MILL Q-COAT 1658220A | Cromwell Tools

SwissTech

20.0mm ST/SH FINE ROUGH END MILL Q-COAT

SKU:

SWT1658220A

MPN:

1658220A

£209.00

Ex VAT

£250.80

Inc VAT

OUT OF STOCK

    Product Details

    Centre cutting.
    To Manufacturers standards.
    Cutting diameter to e8.
    Shank diameter to h6.
    RFQ-3*PR Carbide Q-Coat.
    *Number varies according to the number of flutes.


    Series 82 - Regular Length
    Dimensions to DIN 844.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    20mm

    Cutting Direction

    Right Hand

    EAN

    5036140207455

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    Q-Coat

    Flute Length

    38mm

    Material

    Carbide

    MFR Part No.

    EM814200

    Number of Flutes

    4

    Overall Length

    104mm

    Pitch

    Fine

    Plunge Type

    Centre Cutting

    Shank Diameter

    20mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain

    UNSPSC Code

    23241614