£26.77
Ex VAT
£32.12
Inc VAT
2 Variations Available
Product Details
Product Specification
BT2 (K10-K20) Uncoated Ideal for Cast Iron and Non-Ferrous materials, but will machine Nimonics and Stainless at slow speeds.
Attribute | Value |
---|---|
Brand | Brock |
Finish/Coating | Uncoated |
For Use With | AR/T10 Roller Box AR/T5 Roller Box AR/T6 Roller Box AR/T9 Roller Box |
Insert Features | Chipbreaker |
Insert Number | TA3504 |
ISO Category Grade | K |
ISO Cut | K10 to K20 |
Manufacturer Grade | BT2 |
Material Application | Cast Iron Nimonics Non-Ferrous Metal Stainless Steel |
UNSPSC Code | 23242105 |