£182.49
Ex VAT
£218.99
Inc VAT
2 Variations Available
Product Details
Product Specification
This Garryson Burr set of 5 comes in both 9.6mm and 12mm diameter, offering shanks that achieve huge reductions in time and effort. The Next Generation 6 is a patent-pending geometry that significantly improves the longevity of the piece as well as better performance, without negatively affecting the vibration of the user. This set boasts efficiency and a superior design to give the user a smooth, extremely accurate cut.
Features and Benefits
• Each grinding piece offers significantly increased metal removal rates for high sufficiency
• The patent-pending geometry is aggressive and sharp for massively improved cutting performance, removing more than twice the material than other leading double cut burs
• Next Generation 6 guarantees longevity as well as high performance
Typical Applications
• Designed for shipbuilding, foundries, heavy metal fabrication, the oil and gas industry as well as automotive and rail. Made to cut all types of steel, cast iron, steel <60 HRC, stainless steel (INOX) and nickel based steel
Contents
• 1x Cylinder, 1x Ball Nosed Cylinder, 1x Ball, 1x Ball Nosed Tree and 1x Pointed Tree shaped carbide rotary burr
Standards
• ISO 9001:2015
Attribute | Value |
---|---|
Brand | Garryson |
Contents | 1x Ball 1x Ball Nosed Cylinder 1x Ball Nosed Tree 1x Cylinder wih Endcut 1x Pointed Tree |
Finish/Coating | Uncoated |
Head Diameter | 12mm |
Head Material | Carbide |
MFR Part No. | GGBKIT45 |
Number of Pieces | 5 |
Series | Next Generation 6 |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |