£30.39
Ex VAT
£36.47
Inc VAT
23 Variations Available
Product Details
Product Specification
The Tree-Shaped Rotary Burr from Garryson® is a versatile, high-performance tool available in both double-cut and single-cut variants. Suitable for use on all ferrous and non-ferrous metals, this carbide burr handles hardened and non-hardened steels up to and exceeding 38HRC.
Features and Benefits
• Ensures precise and controlled performance
• Produces short to mid-sized chips for easy clean-up and cleaner workspaces
• Delivers coarse machining for rapid material removal
• Available in single-cut and double-cut variants to suit your requirements
Typical Applications
• Efficiently removes large amounts of material in metal fabrication tasks
• Smooths rough edges and eliminates burrs for a polished finish
• Perfect for detailed shaping and contouring of metal surfaces
• Prepares metal surfaces for strong and clean welds
• Suitable for precision work on automotive components
• Handles high-stress parts used in aerospace applications
• Ideal for working on parts in heavy machinery and industrial equipment
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 10mm |
Head Length | 20mm |
Head Shape | Tree |
MFR Part No. | GT6500D DIN |
Overall Length | 60mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |