£44.49
Ex VAT
£53.39
Inc VAT
3 Variations Available
Product Details
Product Specification
The Fine Diamond Cut, Ball Nosed Cone Burr offers controlled metalworking and versatile material use. Compatible with various steel types, including extra hard steel and nickel-based and cobalt-based alloys, this rotary burr tackles diverse projects.
Features and Benefits
• Smooth operation ensures efficient and effortless work
• Produces short chips which reduces clogging and enhances productivity
• Achieves a good surface finish for professional results
• Medium cutting action balances between fast material removal and control for optimised performance
Typical Applications
• Perfect for creating intricate designs and patterns on metal surfaces with precision
• Ideal for removing sharp edges and imperfections
• Suitable for shaping and contouring metal components with accuracy and control
• Essential for repairing and maintaining metal machinery and equipment across various industries
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Diamond Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 10mm |
Head Length | 19mm |
Head Material | Carbide |
Head Shape | Ball Nose Cone |
MFR Part No. | GT4600K |
Overall Length | 65mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |