£60.89
Ex VAT
£73.07
Inc VAT
Product Details
Product Specification
The 12.7mm Inverted/Cone, Combi Burr from Garryson® is a reliable and versatile cutting tool suitable for diverse applications and materials. This combination burr efficiently removes material and provides precise cutting angles for professional results.
Features and Benefits
• Reduced maintenance requirements limit interruptions for maximised productivity
• Special tooth geometry manufactured using CNC machines ensures precise and reliable cutting performance
• Manufactured from the highest quality sintered tungsten carbide for guaranteed performance across various materials and long-lasting durability
Typical Applications
• Ideal for cutting, shaping, and deburring metal components with precision and efficiency
• Used for various automotive and aerospace machining tasks, including shaping, contouring, and deburring
• Suitable for refurbishing and repairing machinery and equipment
• Essential for creating intricate parts and moulds with precision and accuracy
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 35mm |
Head Shape | Inverted Cone |
MFR Part No. | GMN61235-6 |
Overall Length | 80mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |