£34.59
Ex VAT
£41.51
Inc VAT
2 Variations Available
Product Details
Product Specification
The Base Metal Cut, Cone Burr offers versatility and precision in machining low-carbon steels, copper, and brass. Its cross-cutting style ensures efficient material removal and high-cutting action, ideal for shaping and refining various metals.
Features and Benefits
• Ensures smooth operation to reduce strain on equipment and enhance user comfort during extended use
• Ensures smooth operation with short chips for easy cleanup
• Facilitates coarse machining with high stock removal, saving time and effort
Typical Applications
• Used in metal fabrication shops for tasks such as shaping, smoothing, and refining metal components
• Essential for removing burrs and sharp edges from metal parts after cutting or machining processes
• Ideal for shaping and refining metal surfaces with precision
• Employed in manufacturing processes for precision machining tasks, ensuring accurate dimensions and smooth finishes on metal parts and components
• Utilised in automotive garages for tasks such as modifying metal components, smoothing welds, and customising parts for repairs
• Applied in plumbing and HVAC systems for tasks such as shaping and modifying metal pipes, fittings, and components during installation or repair work
• Employed by electronics technicians for modifying and customising metal components in electronic devices and assemblies
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Base Metal Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 22mm |
Head Material | Carbide |
Head Shape | Cone |
MFR Part No. | GT2700D-1-BM |
Overall Length | 71mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |