SKU:
ATA2105755T
MPN:
GT1700D-1-BM
£40.59
Ex VAT
£48.71
Inc VAT
6 Variations Available
Product Details
Product Specification
The Base Metal Cut Cylinder Burr is designed for high-cutting action on low-carbon steels, copper, and brass. Its cross-cutting style ensures efficient material removal and smooth finishes. Suitable for all ferrous metals and non-hardened, non-heat-treated steels up to 1200 N/mm2 (38 HRC), this burr is ideal for a variety of industries.
Features and Benefits
• Ensures smooth operation for consistent, high-quality finishes
• Produces short chips, enhancing efficiency and reducing cleanup time
• Excels in coarse machining with high stock removal, speeding up your workflow
Typical Applications
• For plumbers and electrical engineers, this burr aids in sculpting and refining copper and brass materials
• Whether it's smoothing welds, removing burrs, or shaping metal pieces, this burr streamlines a wide array of metalworking operations
• In manufacturing facilities, it plays a crucial role in shaping metal components, ensuring precision and consistency in mass production processes
• Toolmakers rely on this burr for precision machining of dies, moulds, and other tooling components, contributing to the production of high-quality tools
• Electricians and electronics manufacturers use this burr for shaping and refining metal parts in the production of electrical components and assemblies
• Plumbers and HVAC technicians use this burr for deburring pipes, shaping metal fittings, and other metalworking tasks involved in plumbing and HVAC installations
Attribute | Value |
---|---|
Brand | Garryson |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 25mm |
Head Material | Carbide |
Head Shape | Cylinder |
MFR Part No. | GT1700D-1-BM |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |