£62.99
Ex VAT
£75.59
Inc VAT
Product Details
Product Specification
Garryson®'s 12.7mm Cylinder/60 Degree Countersink Combi Rotary Burr offers versatility and precision for professionals. This rotary burr's cylinder shape and 60-degree countersink angle allow for versatile use, providing both manoeuvrability and control.
Features and Benefits
• Special tooth geometry crafted from high-quality sintered tungsten carbide reduces downtime
• Manufactured using CNC machines for precision and reliability
• Versatile burr ensures consistent performance across various applications
Typical Applications
• Deburs, chamfers, and countersinks metal surfaces with precision
• Perfect for edge treatment, chamfering, and countersinking tasks on wood
• Used for creating clean and uniform countersinks in various plastic materials
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 25mm |
Head Material | Carbide |
Head Shape | Cylinder |
Included Angle | 60° |
MFR Part No. | GJA61225-6 |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |