Garryson

12.7mm Double Cut, Ball Nosed Tree, RBF, F, SF, Burr

SKU:

ATA2102912H

MPN:

GT9700D-8

£43.09

Ex VAT

£51.71

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Garryson® Ball Nosed Tree Rotary Burr, is available in single-cut and double-cut variants, and handles hardened and non-hardened steels up to 38HRC, rust and acid-resistant steels, and austenitic and ferritic stainless steels.


    Features and Benefits
    • Ensures smooth operation for more precise and controlled work
    • Excels in coarse machining with high stock removal, saving time and increasing efficiency
    • Produces mid to short chips for easier cleanup and less tool clogging
    • Single-cut variant for precision and fine finishing, achieving meticulous results
    • Double-cut variant for a smoother finish and faster material removal, boosting productivity


    Typical Applications
    • Removing burrs and sharp edges from metal components to ensure a smooth and safe finish
    • Sculpting and refining metal parts to achieve desired shapes and profiles
    • Blending and finishing welded joints to create seamless and aesthetically pleasing surfaces
    • Removing rust, scale, and other surface contaminants from metal parts to prepare them for further processing or finishing
    • Creating precise slots and grooves in metal workpieces for various mechanical and structural purposes
    • Expanding and refining pre-drilled holes to meet specific dimensional requirements
    • Creating bevelled edges on metal components to facilitate assembly and improve appearance
    • Finishing and detailing die and moulds used in manufacturing processes
    • Fabricating and maintaining parts for vehicles and aircraft


    Product Specification
    Attribute
    Value

    Brand

    Garryson

    Cut Type

    Cut 6 - Double Cut

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    12.7mm

    Head Length

    25mm

    Head Shape

    Ball Nose Tree

    MFR Part No.

    GT9700D-8

    Overall Length

    70mm

    Shank Diameter

    8mm

    UNSPSC Code

    23251706