£53.39
Ex VAT
£64.07
Inc VAT
18 Variations Available
Product Details
Product Specification
The Inverted Cone, WKN, N, SN Rotary Burr is a versatile, high-quality carbide tool available in single-cut and double-cut variants with a cross-cutting style. Ideal for professionals and hobbyists, it efficiently handles all ferrous and non-ferrous metals, including hardened and non-hardened steels up to and exceeding 38HRC, and high silicon content alloys.
Features and Benefits
• Smooth operations with every use, enhancing precision and control
• Produces short to mid-chips, reducing cleanup time and improving worksite safety
• Coarse machining with high stock removal, increasing productivity
Typical Applications
• Ideal for deburring, shaping, and finishing metal parts, ensuring smooth and precise surfaces on engine components, chassis, and custom metalwork
• Perfect for high-precision tasks such as trimming, deburring, and finishing aircraft components
• Suitable for heavy-duty metalworking tasks, including removing welds, shaping metal structures, and preparing surfaces for further processing or painting
• Essential for creating and refining tools, moulds, and dies, providing accurate shaping and finishing for high-performance tools
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 12.7mm |
Head Shape | Inverted Cone |
MFR Part No. | GT8500D-8 |
Overall Length | 58mm |
Shank Diameter | 8mm |
UNSPSC Code | 23251706 |