£42.69
Ex VAT
£51.23
Inc VAT
18 Variations Available
Product Details
Product Specification
The Oval Rotary Burrs from Garryson® are available in single-cut and double-cut variants. Suitable for ferrous and non-ferrous metals, including hardened and non-hardened steels up to 38HRC, as well as nickel-based and cobalt-based alloys, these carbide burrs ensure efficient material removal, precise shaping, and smooth finishes.
Features and Benefits
• Ensures smooth operation for seamless workflow
• Produces mid to short chips for easy cleanup
• Excels in coarse machining with high stock removal for efficient performance
Typical Applications
• Perfect for cutting, shaping, and contouring various metal components
• Effectively removes burrs and smooths rough edges on metal surfaces
• Ideal for accurate material removal and detailed surface finishing
• Allows for intricate engraving and detailed work on metal surfaces
• Prepares metal surfaces by creating clean, smooth edges
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 22mm |
Head Material | Carbide |
Head Shape | Oval |
MFR Part No. | GT5700D-8 |
Overall Length | 67mm |
Shank Diameter | 8mm |
UNSPSC Code | 23251706 |