£80.39
Ex VAT
£96.47
Inc VAT
Product Details
Product Specification
The 12.7mm Double Inverted, Combi Burr from Garryson® is a versatile, general-purpose cutting tool, suitable for use on a range of materials and applications. Designed to ensure consistent performance, this combination burr efficiently removes material and provides precise cutting angles for consistent performance and quality finishes.
Features and Benefits
• Minimises interruptions and maintenance requirements for reduced operator downtime
• Special tooth geometry manufactured using CNC machines for precision and quality cutting performance
• Manufactured from the highest quality sintered tungsten carbide for consistent and reliable performance across various materials
Typical Applications
• Used for various automotive and aerospace machining tasks, including shaping, contouring, and deburring
• Suitable for refurbishing and repairing machinery and equipment
• Creates intricate tool parts and moulds with precision and accuracy
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 25mm |
Head Shape | Inverted Cone |
MFR Part No. | GNN61225-6 |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |