£45.39
Ex VAT
£54.47
Inc VAT
3 Variations Available
Product Details
Product Specification
The Fine Diamond Cut, Ball-Shaped Burr from Garryson® provides precise cuts on diverse materials, including extra hard steel and heat-resistant alloys. Engineered with a fine diamond cut, this rotary burr ensures smooth operation and precise control, enabling flawless finishes and intricate detailing on extra hard steel, cast iron, stainless steel, and heat-resistant substances.
Features and Benefits
• Smooth operation ensures efficient performance
• Produces short chips for easy cleanup
• Achieves a fine surface finish with precision
• Medium cutting action balances speed and control for optimal results
Typical Applications
• Machining precision parts for aircraft engines
• Deburring and finishing aerospace components
• Detailing on aerospace alloys and heat-resistant materials
• Deburring and shaping small mechanical components
• Precision machining of engineering parts
• Fine detailing on engineering moulds and dies
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Diamond Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 10.8mm |
Head Shape | Ball-Shaped |
MFR Part No. | GT7700K |
Overall Length | 55mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |