£51.69
Ex VAT
£62.03
Inc VAT
3 Variations Available
Product Details
Product Specification
The Fine Diamond Cut, Ball Nosed Tree Rotary Burr from Garryson® is ideal for professionals needing precise cuts on various tough materials. It handles extra hard steel up to 70HRC, cast iron, stainless steel, and heat-resistant alloys like nickel-based and cobalt-based alloys.
Features and Benefits
• Smooth operation ensures precise control and accuracy
• Produces short chips for easy cleanup and reduced clogging
• Delivers a good surface finish for professional-grade results
• Medium cutting action balances efficiency with detailed work
Typical Applications
• Providing smooth and high-quality surface finishes on metal components
• Finishing and detailing moulds and dies used in manufacturing processes
• Machining aerospace parts made from tough materials like nickel-based and cobalt-based alloys, ensuring they meet rigorous performance standards.
• Working on automotive components, including engine parts and high-stress components, requiring precise machining and finishing.
• Machining parts made from heat-resistant alloys, such as those used in high-temperature applications
• Performing detailed work in metal fabrication projects, from custom parts to intricate designs
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Diamond Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 25mm |
Head Shape | Ball Nose Tree |
MFR Part No. | GT9700K |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |