£48.59
Ex VAT
£58.31
Inc VAT
4 Variations Available
Product Details
Product Specification
The Fine Diamond Cut, Tree-Shaped Rotary Burr from Garryson® ensures precise and controlled cutting on all types of steel, including extra hard steel up to 70HRC and heat-resistant alloys like nickel-based and cobalt-based materials.
Features and Benefits
• Smooth Operation ensures precise, controlled cuts for high-quality results
• Produces short chips to help maintain a cleaner, safer workspace
• Delivers a refined, professional finish on materials
• Medium cutting action balances efficient material removal with detailed precision
Typical Applications
• Perfect for achieving detailed shapes and contours in hard-to-reach areas
• Prepares surfaces for welding and other finishing processes
• Efficiently handles nickel-based and cobalt-based alloys, crucial for aerospace and automotive components
• Ideal for creating and maintaining moulds and dies made from extra hard steels
• Essential for precision machining of high-stress parts used in aerospace applications
• Suitable for fine-tuning and finishing durable and reliable automotive components
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Diamond Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 25mm |
Head Shape | Tree |
MFR Part No. | GT6800K |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |