£64.09
Ex VAT
£76.91
Inc VAT
2 Variations Available
Product Details
Product Specification
The Fine Diamond Cut, Inverted Cone Burr offers precise cutting for a variety of tough materials, including stainless steel, cast iron, and extra hard steels up to 70HRC. This rotary burr excels in machining heat-resistant substances like nickel-based and cobalt-based alloys for advanced machining applications.
Features and Benefits
• Smooth operation for precise control and accuracy
• Produces short chips, reducing cleanup time
• Delivers a good surface finish, for enhanced quality
• Medium cutting action for balanced performance across various tough materials
Typical Applications
• Machining and finishing high-strength, heat-resistant components such as turbine blades and engine parts
• Shaping and refining stainless steel and cast iron parts, including engine components and custom metalwork
• Creating and fine-tuning precision tools, moulds, and dies
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Diamond Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 13mm |
Head Shape | Inverted Cone |
MFR Part No. | GT8500K |
Overall Length | 58mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |