£74.89
Ex VAT
£89.87
Inc VAT
Product Details
Product Specification
Crafted for precision machining, the 12.7mm inverted ball-nosed tree, combi burr is adaptable across various materials and processes. Meticulously crafted, this Garryson® burr ensures optimal performance and reliability in any application.
Features and Benefits
• High-performance cutting tool increases productivity
• Special tooth geometry manufactured using CNC machines guarantees precision and reliability for superior cutting performance
• Highest quality sintered tungsten carbide ensures consistent performance for durability and longevity
Typical Applications
• Deburs, shapes and refines contours on metals like steel, aluminium, and brass
• Shapes and smoothes wood surfaces, achieving intricate designs
• Removes excess material from castings and refines complex components in machinery
Attribute | Value |
---|---|
Brand | Garryson |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 32mm |
Head Material | Carbide |
Head Shape | Ball Nose Tree |
MFR Part No. | GFN61232-6 |
Overall Length | 77mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |