£56.39
Ex VAT
£67.67
Inc VAT
Product Details
Product Specification
Garryson®'s 12.7mm Inverted/60 Degree Countersink Combi Rotary Burr offers versatility and precision. This rotary burr's inverted shape and 60-degree countersink angle allow for versatile use, providing both manoeuvrability and control.
Features and Benefits
• Special tooth geometry efficiently removes stock without jamming to ensure reduced downtime
• Manufactured using CNC machines for precision to ensure reliable and accurate performance
• Highest quality sintered tungsten carbide ensures consistent performance for efficient and reliable operation
Typical Applications
• Ideal for deburring, chamfering, and countersinking metal surfaces
• Perfect for shaping edges, chamfering, and countersinking tasks on wood
• Creates clean and uniform countersinks in various plastic materials
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 23mm |
Head Material | Carbide |
Head Shape | Inverted Cone |
Included Angle | 60° |
MFR Part No. | GJN61223-6 |
Overall Length | 68mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |