£56.39
Ex VAT
£67.67
Inc VAT
2 Variations Available
Product Details
Product Specification
The 90-Degree Countersink, Combi Burr from Garryson® is a versatile tool designed for general-purpose applications, capable of cutting a wide range of materials. Available in an inverted cone (ATA2102686B) and cylinder (ATA2105646G) head shapes, this rotary burr enhances work quality and accuracy.
Features and Benefits
• Enhances productivity by reducing tool changeovers and maintenance
• Special tooth geometry manufactured using the latest CNC machines to ensure precision and reliability for clean and accurate cuts
• Manufactured from the highest quality sintered tungsten carbide for consistent performance and durability across a wide range of materials
Typical Applications
• Ideal for countersinking, chamfering, and deburring metal components
• Perfect for creating clean countersinks in metal, plastic, and composite parts for assembly and fabrication processes
• Used for preparing automotive parts for assembly by countersinking holes and chamfering edges, ensuring components fit together seamlessly
• Essential for high-precision work on aircraft components
• Suitable for refurbishing and maintaining machinery and equipment
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 18mm |
Head Shape | Inverted Cone |
Included Angle | 90° |
MFR Part No. | GKN61218-6 |
Overall Length | 64mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |