£51.59
Ex VAT
£61.91
Inc VAT
2 Variations Available
Product Details
Product Specification
Crafted with precision and innovation, the 12.7mm inverted/ball combi rotary burr from Garryson® is essential for high-performance machining applications. This inverted cone burr features special tooth geometry, crafted using CNC machines to ensure optimal cutting performance and consistency.
Features and Benefits
• High-performance burr increases productivity by reducing work interruptions
• Highest quality sintered tungsten carbide ensures consistent performance
• Versatile burr for a wide range of materials and processes saving time and resources
Typical Applications
• Deburs, shapes, and refining contours on metals such as steel, aluminium, and brass.
• Shapes and smoothes wood surfaces, achieving intricate designs
• Removes excess material from castings, refining complex components in machinery, and producing precise features in aerospace and automotive parts manufacturing
Attribute | Value |
---|---|
Brand | Garryson |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Material | Tungsten Carbide |
Head Shape | Inverted Cone |
MFR Part No. | GDN61220-2 |
Overall Length | 65mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |