£70.49
Ex VAT
£84.59
Inc VAT
Product Details
Product Specification
The 12.7mm Inverted Cone/Ball Nosed Cone, Combi Burr from Garryson® is a versatile cutting tool, engineered to provide precision machining on a range of different materials and processes.
Features and Benefits
• Maximises productivity with reduced interruptions and maintenance requirements
• The special tooth geometry manufactured using CNC machines ensures precise cutting performance and quality results
• Highest quality sintered tungsten carbide guarantees consistent and reliable performance across various materials, ensuring long-lasting durability
Typical Applications
• Ideal for cutting, shaping, and deburring metal components
• Used for various automotive and aerospace machining tasks, including shaping, contouring, and deburring
• Suitable for refurbishing and repairing machinery and equipment
• Essential for creating intricate parts and moulds
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 32mm |
Head Shape | Ball Nose Inverted Cone |
MFR Part No. | GLN61232-6 |
Overall Length | 77mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |