£69.79
Ex VAT
£83.75
Inc VAT
Product Details
Product Specification
Garryson®'s 12.7mm inverted cone rotary burr is ideal for chamfering, shaping, and deburring concealed edges. A versatile cutting tool, this versatile burr can be used on a range of materials and processes, catering to diverse applications in metalworking, woodworking, plastic fabrication, and composite materials processing. Designed to access tight spaces and intricate geometries, this burr ensures precision and efficiency.
Features and Benefits
• Precision tooth geometry crafted with advanced CNC machines to ensure accurate machining
• Manufactured from high-quality sintered tungsten carbide for consistent performance and reliable results across various applications
• Efficient burr design allows for increased productivity and minimises re-working
Typical Applications
• Chamfering, shaping, and deburring concealed edges in metal components, enhancing their functionality and aesthetics
• Shapes and refines edges and contours in woodworking projects, ensuring smooth and precise results
• Deburrs and shapes concealed edges on plastic components, improving their appearance and functionality
• Chamfers and shapes concealed edges in composite materials used in aerospace, automotive, and marine industries
Attribute | Value |
---|---|
Brand | Garryson |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Material | Tungsten Carbide |
Head Shape | Inverted Cone |
MFR Part No. | GAN61225-6 |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |