£80.09
Ex VAT
£96.11
Inc VAT
Product Details
Product Specification
The 12.7mm inverted cone with end-cut burr by Garryson® is crafted with meticulous attention to detail, effortlessly producing corner radii on workpieces. A versatile cutting tool across a range of industries, this inverted cone burr guarantees durability and reliability even under demanding conditions.
Features and Benefits
• Reinforced flute strength ensures durability providing long-lasting performance
• Prevents workpiece damage at intersection points to maintain the integrity of the workpiece surface
• Reduces flute chipping for consistent performance
Typical Applications
• Deburs sharp edges, creates chamfers and refines contours on metals such as steel, aluminium, and brass
• Shapes and smooths wood surfaces, achieving intricate designs and precise edges
• Removes excess material from castings, refining complex components in machinery, and producing precise corner radii
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Material | Carbide |
Head Shape | Inverted Cone |
MFR Part No. | GBN61225-6 |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |