£70.49
Ex VAT
£84.59
Inc VAT
Product Details
Product Specification
Garryson®'s 12.7mm Inverted/Pointed Tree Combi Rotary Burr is adaptable across diverse materials and processes saving time and effort. Ideal for deburring, shaping, and refining surfaces, this carbide burr's unique design combines an inverted/pointed tree shape for versatile use with a 12.7mm size for manoeuvrability and control.
Features and Benefits
• Special tooth geometry ensures high-performance stock removal with reduced downtime for the user
• Manufactured using CNC machines for precision and reliability
• Consistent performance assured with the highest quality sintered tungsten carbide
Typical Applications
• Ideal for deburring, shaping, and refining metal surfaces with precision
• Completes intricate carving and shaping tasks on wood, ensuring detailed and refined craftsmanship
• Suitable for porting and polishing engine components, enhancing performance and efficiency
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 32mm |
Head Material | Carbide |
Head Shape | Pointed Tree |
MFR Part No. | GGN61232-6 |
Overall Length | 77mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |