£72.99
Ex VAT
£87.59
Inc VAT
Product Details
Product Specification
Garryson®'s 12.7mm Radius/60 Degree Countersink Rotary Burr creates precise corner radius production. Designed to enhance aesthetics and functionality, this precision-engineered tool ensures consistent and accurate results.
Features and Benefits
• Enhanced flute strength for prolonged durability
• Eliminates workpiece damage at intersecting points to preserve material integrity
• Reduces flute chipping to provide smoother results
Typical Applications
• Creates precise corner radii on metal surfaces
• Shapes edges and corners for smooth and uniform radii on wooden workpieces
• Rounds edges to plastic components
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 31mm |
Head Material | Carbide |
Head Shape | Cylinder |
Included Angle | 60° |
MFR Part No. | GJMN61231-6F |
Overall Length | 76mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |