£70.49
Ex VAT
£84.59
Inc VAT
Product Details
Product Specification
The 12.7mm Radius/Ball Nosed Cone Burr from Garryson® delivers versatility and precision machining across diverse applications. Adaptable to different materials and processes, this burr efficiently removes material and provides precise cutting angles on a wide range of materials to suit your needs.
Features and Benefits
• Maximises productivity by reducing interruptions and maintenance requirements
• Manufactured using CNC machines, the special tooth geometry **: ensures a precise and reliable cutting performance for quality results
• Highest quality sintered tungsten carbide guarantees consistent and reliable performance across various materials, for long-lasting durability
Typical Applications
• Ideal for cutting, shaping, and deburring metal components
• Used for various automotive and aerospace machining tasks, including shaping, contouring, and deburring
• Refurbishes and repairs machinery and equipment
• Creates intricate tool parts and moulds with precision and accuracy
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 35mm |
Head Shape | Ball Nose Cone |
MFR Part No. | GLMN61235-6F |
Overall Length | 80mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |