Garryson

12.7mm Radius/Ball Nosed Cylinder Burr

SKU:

ATA2101770C

MPN:

GCMN61225-2

£72.09

Ex VAT

£86.51

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Crafted from brazed carbide, the 12.7mm radius/ball-nosed cylinder rotary burr by Garryson® is essential for precision machining tasks. Designed to produce precise corner radii, this ball-nose rotary burr saves time and labour providing long-lasting performance under demanding conditions.


    Features and Benefits
    • Enhances durability for consistent performance to ensure longevity and reliability
    • Prevents damage to workpieces and maintains workpiece integrity
    • Reduces chipping for reliable results and consistent cutting performance


    Typical Applications
    • Deburs sharp edges, creating chamfers, refining contours on metals such as steel, aluminium, and brass
    • Shapes and smooths wood surfaces, achieving intricate designs and precise edges
    • Removes excess material from castings, refining complex components in machinery


    Product Specification
    Attribute
    Value

    Brand

    Garryson

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    12.7mm

    Head Material

    Carbide

    Head Shape

    Cylindrical Ball Nosed

    MFR Part No.

    GCMN61225-2

    Overall Length

    70mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706