£72.09
Ex VAT
£86.51
Inc VAT
3 Variations Available
Product Details
Product Specification
Crafted from brazed carbide, the 12.7mm radius/ball-nosed cylinder rotary burr by Garryson® is essential for precision machining tasks. Designed to produce precise corner radii, this ball-nose rotary burr saves time and labour providing long-lasting performance under demanding conditions.
Features and Benefits
• Enhances durability for consistent performance to ensure longevity and reliability
• Prevents damage to workpieces and maintains workpiece integrity
• Reduces chipping for reliable results and consistent cutting performance
Typical Applications
• Deburs sharp edges, creating chamfers, refining contours on metals such as steel, aluminium, and brass
• Shapes and smooths wood surfaces, achieving intricate designs and precise edges
• Removes excess material from castings, refining complex components in machinery
Attribute | Value |
---|---|
Brand | Garryson |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Material | Carbide |
Head Shape | Cylindrical Ball Nosed |
MFR Part No. | GCMN61225-6F |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |