£96.79
Ex VAT
£116.15
Inc VAT
Product Details
Product Specification
Crafted for precision machining, the 12.7mm radius/ball-nosed tree rotary burr delivers precise and accurate machining. Fashioned from brazed carbide, this Garryson® burr ensures durability and exceptional performance across various applications. Easily cutting corner radii on workpieces, this carbide burr eliminates the need for manual shaping and refining, thus saving time and labour.
Features and Benefits
• Enhanced flute strength for durability and long-lasting performance
• Prevents workpiece damage at intersection points, maintaining workpiece integrity
• Reduces flute chipping for consistent performance and higher-quality finishes
Typical Applications
• Debus sharp edges, creates chamfers and refines contours on various metals, including steel, aluminium, and brass
• Shapes and smoothes wooden surfaces, achieving intricate designs and precise edges
• Removes excess material from castings, refining complex components in machinery, and producing precise corner radii in aerospace and automotive parts manufacturing
Attribute | Value |
---|---|
Brand | Garryson |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 35mm |
Head Material | Carbide |
Head Shape | Round Tree |
MFR Part No. | GFMN61235-6F |
Overall Length | 80mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |