£72.99
Ex VAT
£87.59
Inc VAT
Product Details
Product Specification
The 12.7mm Radius/Cylinder/90-Degree Countersink Burr has been engineered for precision machining on a range of applications and materials. This versatile burr features a corner radius at the top of the cylinder, ensuring accurate cylindrical cutting, 90-degree countersinking, and corner radiusing.
Features and Benefits
• Improved flute strength at the head of the burr ensures durability and consistent performance during use
• Prevents digging into the workpiece at the intersecting point to provide smooth operations and enhanced precision
• Reduces flute chipping at the intersection points to increase tool lifespan and maintain the quality of cuts
Typical Applications
• Perfect for creating accurate corner radii on workpieces in various materials
• Essential for producing precise moulds and dies with clean corners
• Used for countersinking and corner radius in metal components
• Ideal for creating precise corner radii on automotive and aerospace components
• Suitable for refurbishing and repairing machinery and equipment
Attribute | Value |
---|---|
Brand | Garryson |
Cut Type | Cut 6 - Double Cut |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12.7mm |
Head Length | 28mm |
Head Shape | Cylinder |
Included Angle | 90° |
MFR Part No. | GKMN61228-6F |
Overall Length | 73mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |