£94.29
Ex VAT
£113.15
Inc VAT
Product Details
Product Specification
Garryson®'s cylinder-shaped carbide burr with end cut is a versatile cutting tool designed for flat surface use. The radius/cylinder design allows for cutting with both the side and the end to deliver versatile results on a range of materials. Made from high-quality carbide, this cutting tool ensures durability and consistent performance in intricate detailing or on larger surface areas.
Features and Benefits
• Precision machining with corner radius at cylinder apex ensures accurate and consistent results
• Enhanced flute strength at the head prevents workpiece damage, prolonging the lifespan of both the tool and the workpiece
• Prevents digging into the workpiece, preserving material integrity and reducing the need for rework
• Smooth corner radius produced on the workpiece enhances the surface finish and the appearance of the final product
• Reduces flute chipping to reduce post-processing requirements and ensure smoother surfaces
Typical Applications
• Machines metal components with precision and efficiency, including deburring, shaping, and detailing tasks
• Suitable for shaping and refining wood surfaces, edges, and contours
• Deburrs and shapes plastic components
• Effective for machining composite materials used in aerospace, automotive, and marine industries
Attribute | Value |
---|---|
Brand | Garryson |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Length | 12.7mm |
Head Material | Carbide |
Head Shape | Cylindrical Radius End |
MFR Part No. | GBMN61225-6F |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |